M8x1.25 x 25 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpt-8-25

  • Zoro # G216465034


product price:  $16.79
/pk 50, $0.34/ea

Key Features

Truss Head
Phillips Drive
Thread Type
Coarse
Finish
Passivated
Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-mpt-8-25
Zoro #
G216465034
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#4
Maximum Head Height
4.65 mm
Thread Size
M8x1.25
Overall Length
25 mm
Screw Size
M8x1.25
Maximum Head Width
17.73 mm
Fastener Length
25 mm

Details

Thread Type
Coarse
Finish
Passivated
Head Type
Truss
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Drive
Phillips
System of Measurement
Metric
Type
Machine Screw
Material
Stainless Steel
Item
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 25 mm, Drive Size #4, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 17.73 mm, Maximum Head Height 4.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products