Zoro Homepage

Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 1/4 in Sq

  • Mfr # WWG-0250-2000GB

  • Zoro # G0754512


product price: $6.79
/ea

Key Features

System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-0250-2000GB
Zoro #
G0754512
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Head Height
7/16 in
Length Tolerance
-0.100 in
Width
1/4 in
Height
1/4 in
Width Tolerance
+0.000/-0.002 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
1/4 in
Material
Steel
Finish
Plain
Tensile Strength (PSI)
64,000 psi
Rockwell Hardness
B85
Thickness Tolerance
+0.002 in
Application
Holds Pulleys and Gears on Transmission Shafts
Features
Tapers 1/8 in per ft
Made in North America
Yes
Key Type
Bilateral
End Profile
Tapered Gib
Tensile Strength
64,000 psi
Pack Size
Small Pack
Key Shape
Gib Head
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded

Description

Machine Key, Length 2 in, Length Tolerance +0.000/-0.100 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Tapered Gib, Width Tolerance +0.000/-0.002 in, Head Height 7/16 in, Key Type Bilateral, Tensile Strength 64,000 psi, System of Measurement Inch, Key Shape Gib Head, Height 1/4 in, Width 1/4 in, Rockwell Hardness B85, Features Tapers 1/8 in per ft, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products