
Machine Screw, #10-24 x 2 in, Zinc Plated Steel Wafer Head Torx Drive, 2000 PK
Mfr # 1032KWTFMS
Zoro # G4990210
product price:Â $388.99
/pk 2000, $0.19/ea
Free Shipping & Returns
Key Features
Wafer Head
Torx Drive
Screw Size
#10-24
Thread Size
#10-24
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1032KWTFMS
Zoro #
G4990210
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-24
Thread Size
#10-24
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Wafer
Drive
Torx
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
10-24X2 6 Lobe Wafer Head Self Drilling Screw Machine Screw Thread F/T Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.