Shop ZORO SELECT
See all product information
Create Account
Machine Screw, 1/4"-20 x 1-1/4 in, Black Oxide Steel Wafer Head Phillips Drive, 1000 PK
- Mfr # 1420KWAFMSB
- Zoro # G5008471
product price:Â
$
224.99
/pk of 1000, $0.22/ea
Free Shipping & Returns
Key Features
Wafer Head
Phillips Drive
Thread Size
1/4"-20
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1420KWAFMSB
- Zoro #
- G5008471
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Wafer
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Oxide
- Item
- Machine Screw
- Standards
- ASME B18.6.3, SAE J82
Dimensions
- Screw Size
- 1/4"-20
- Thread Size
- 1/4"-20
- Fastener Length
- 1-1/4 in
Description
1/4-20X1 1/4 Phil Wafer Head #3 Point Self Drill Machine Screw Thd Full Thrd Black Oxide Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.