Shop ZORO SELECT
See all product information
Create Account
Machine Screw, 1/4"-20 x 2 in, Zinc Plated Steel Wafer Head Phillips Drive, 1000 PK
- Mfr # 1432KWAFMS
- Zoro # G5020012
product price:Â
$
256.99
/pk of 1000, $0.26/ea
Free Shipping & Returns
Key Features
Wafer Head
Phillips Drive
Thread Size
1/4"-20
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1432KWAFMS
- Zoro #
- G5020012
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- 1/4"-20
- Thread Size
- 1/4"-20
- Fastener Length
- 2 in
Details
- System of Measurement
- Inch
- Head Type
- Wafer
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Description
1/4-20X2 Phil Wafer Head #3 Point Self Drill Screw Machine Screw Full Thread ZincBake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.