Machine Screw, #10-24 x 3 in, Zinc Plated Steel Wafer Head Phillips Drive, 1000 PK
- Mfr # 1048KWAFMS
- Zoro # G4994925
product price:Â
$
189.99
/pk of 1000, $0.19/ea
Free Shipping & Returns
Key Features
Wafer Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1048KWAFMS
- Zoro #
- G4994925
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Wafer
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Dimensions
- Screw Size
- #10-24
- Thread Size
- #10-24
- Fastener Length
- 3 in
Description
10-24X3 Phil Wafer Head #3 Point Self Drill Screw Machine Screw Full Thread ZincBake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.