
Machine Screw, 1/4"-20 x 3/4 in, Black Oxide Steel Wafer Head Phillips Drive, 2000 PK
Mfr # 1412KWAFMSB
Zoro # G5020119
product price: $488.99
/pk 2000, $0.24/ea
Free Shipping & Returns
Key Features
Wafer Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J82
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1412KWAFMSB
Zoro #
G5020119
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-20
Thread Size
1/4"-20
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Machine Screw
Standards
ASME B18.6.3, SAE J82
Description
Machine Screws,1/4-20x3/4 Phl W,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.