Zoro Homepage

Machine Screw Assortment 1,180 PCS Zinc Plated Finish, Steel

  • Mfr # CPS2NE70GR

  • Zoro # G1917988


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Type
Machine Screw Assortment
Number of Pieces
1,180
Includes
Machine Screws (30) Each: 6-32 x 1/2 in, (25) Each: 6-32 x 3/4 in, 8-32 x 1/2 in, 10-24 x 1/2 in, (20) Each: 8-32 x 3/4 in, 10-24 x 3/4 in, (15) Each: 6-32 x 1 in, 8-32 x 1 in, 10-24 x 1/2 in, x3/4 in, x1 in, 10-32 x 1 in, (12) Each: 1/4"-20 x 3/4 in, (10) Each: 1/4"-20 x 1 in, (6) Each: 1/4"-20 x 1 1/2 in, (4) Each: 10-24 x 1 1/2 in, Hex Nuts (82) Each: 6-32, (75) Each: 8-32, 10-24, (60) Each: 10-32, (35) Each: 1/4"-20, Flat Washers (88) Each: #6, (85) Each: #8, #10, (35) Each: 1/4 in, Lock Washers (88) Each: #6, (85) Each: #8, #10, (35) Each: 1/4 in, and Plastic Hanging Pak
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS2NE70GR
Zoro #
G1917988
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
29
Size
6-32 to 1/4"-20
Driver Size
#2, #3
Length
1/2 to 1 1/2 in
Screw Size
#6 to 1/4 in
Number of different sizes
29

Details

Item
Machine Screw, Nut and Washer Assortment
Type
Machine Screw Assortment
Number of Pieces
1,180
Includes
Machine Screws (30) Each: 6-32 x 1/2 in, (25) Each: 6-32 x 3/4 in, 8-32 x 1/2 in, 10-24 x 1/2 in, (20) Each: 8-32 x 3/4 in, 10-24 x 3/4 in, (15) Each: 6-32 x 1 in, 8-32 x 1 in, 10-24 x 1/2 in, x3/4 in, x1 in, 10-32 x 1 in, (12) Each: 1/4"-20 x 3/4 in, (10) Each: 1/4"-20 x 1 in, (6) Each: 1/4"-20 x 1 1/2 in, (4) Each: 10-24 x 1 1/2 in, Hex Nuts (82) Each: 6-32, (75) Each: 8-32, 10-24, (60) Each: 10-32, (35) Each: 1/4"-20, Flat Washers (88) Each: #6, (85) Each: #8, #10, (35) Each: 1/4 in, Lock Washers (88) Each: #6, (85) Each: #8, #10, (35) Each: 1/4 in, and Plastic Hanging Pak
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Head Type
Round
Pack Size
Small
Includes Hex Nuts
Yes
Container Material
Plastic
Head Style
Round
Includes Lock Washers
Yes
Hex Nuts Included
(35) 1/4 in-20, (60) #10-32, (75) #8-32, (82) #6-32, #10-24
Drive
Phillips
Flat Washers Included
(35) 1/4 in, (85) #8, (88) #6, #10
Lock Washers Included
(88) #6
Includes Flat Washers
Yes
Includes Hex Head Screws
No
Product Type
Machine Screw
Number of pieces
1,180

Description

Machine Screw, Nut and Washer Assortment, Finish Zinc Plated, Head Type Round, Drive Phillips, Number of Sizes 29, Number of Pieces 1,180, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Flat Washers Included (35) 1/4 in, (85) #8, (88) #6, #10, Head Style Round, Hex Nuts Included (35) 1/4 in-20, (60) #10-32, (75) #8-32, (82) #6-32, #10-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.