Zoro Homepage

Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Plain Finish, Steel

  • Mfr # CPS1NB13GR

  • Zoro # G2047853


product price: $30.39
/ea

Key Features

Type
Machine Screw Assortment
Number of Pieces
84
Includes
(20) Finish Washers #10, (20) Hex Nuts 10-24, Plastic Hanging Pak, (10) Screws 10-24 x 1 1/4 in, (10) Screws 10-24 x 1 in, (10) Screws 10-24 x 3/4 in, (6) Screws 10-24 x 2 in, (8) Screws 10-24 x 1 1/2 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS1NB13GR
Zoro #
G2047853
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
7
Driver Size
#3
Size
10-24
Length
3/4 to 2 in
Screw Size
#10
Number of different sizes
7

Details

Item
Machine Screw, Nut and Washer Assortment
Type
Machine Screw Assortment
Number of Pieces
84
Includes
(20) Finish Washers #10, (20) Hex Nuts 10-24, Plastic Hanging Pak, (10) Screws 10-24 x 1 1/4 in, (10) Screws 10-24 x 1 in, (10) Screws 10-24 x 3/4 in, (6) Screws 10-24 x 2 in, (8) Screws 10-24 x 1 1/2 in
Material
Steel
Finish
Plain
System of Measurement
Inch
Drive Type
Phillips
Head Type
Oval
Includes Lock Washers
No
Includes Hex Nuts
Yes
Pack Size
Small
Head Style
Oval
Hex Nuts Included
(20) #10-24, (35) 1/4 in-20, (60) #10-32, (75) #8-32, (82) #6-32
Container Material
Plastic
Drive
Phillips
Flat Washers Included
(20) #10
Includes Hex Head Screws
No
Includes Flat Washers
Yes
Product Type
Machine Screw
Number of pieces
84

Description

Machine Screw, Nut and Washer Assortment, Finish Plain, Head Type Oval, Drive Phillips, Number of Sizes 7, Number of Pieces 84, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Flat Washers Included (20) #10, Head Style Oval, Hex Nuts Included (20) #10-24, (35) 1/4 in-20, (60) #10-32, (75) #8-32, (82) #6-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.