
Machine Screw Nut, #2-56, Steel, Zinc Plated, 3/16 in Ht, 10000 PK
Mfr # 02NH
Zoro # G2441194
product price: $208.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Hex Height
3/16 in
Hex Width
1/16 in
Standards
ASME B18.2.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02NH
Zoro #
G2441194
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#2-56
Hex Height
3/16 in
Hex Width
1/16 in
Details
Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse
Description
2-56X3/16X1/16 Coarse Thread Standard Pattern Hex Machine Screw Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.