Zoro Homepage

Machine Screw Nut, 3/8"-24, Steel, Zinc Plated, 2000 PK

  • Mfr # 38NH

  • Zoro # G8556328


product price: $282.99
/pk 2000, $0.14/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Hex Width
5/8 in
Finish
Zinc Plated
Thread Type
Metric Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NH
Zoro #
G8556328
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-24
Hex Width
5/8 in
Length
5/8"

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Type
Metric Fine
Standards
ASME B18.6.3
Item
Machine Screw Nut

Description

Machine Screws,3/8-24X5/8X1/4 H,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.