
Machine Screw Nut, #6-32, Stainless Steel, Not Graded, 7/64 in Ht, 5000 PK
Mfr # 06NH188
Zoro # G2441389
product price: $152.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Material
Stainless Steel
Material Grade/Class
Not Graded
Hex Height
7/64 in
Hex Width
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06NH188
Zoro #
G2441389
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Hex Height
7/64 in
Hex Width
5/16 in
Details
Item
Machine Screw Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse and Fine
Description
Hex Nuts,6-32x5/16x7/64 HEx MS,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.