Shop All Stretch Wrap
Zoro Select
Machine Stretch Wrap 20" x 5000 ft., Cast Style, Clear
Mfr # 15C012
Zoro # G4231017
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5000 ft.
- Color Clear
- Gauge 80 ga
- Material LLDPE
- Rolls per Case 1 Roll
Product Information
- Brand Zoro Select
- MFR # 15C012
- Zoro # G4231017
- UPC # 016203142034
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 5000 ft. |
Width - Stretch Wrap | 20" |
Length - Stretch Wrap | 5000 ft. |
Core Size | 3 in dia |
Overall Width | 20 in |
Overall Length | 5,000 ft |
Details
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 5,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO Pouch, 11-3/8 In. H, 9-1/2 In. W, PK100 (CLB09411303AE)
- ZORO SELECT 8" x 6" Open Poly Bags, 6 mil, Clear (8VPY6)
- BOSTITCH Electric Stapler, 25Sht, White (02011)
- 3M Fold-Flat Freestanding Desktop Copyholder, Plastic, 150 Sht Cap, Black (DH340MB)
- ZORO SELECT Hand Stretch Wrap 14" x 2000 ft., Cast Style, Clear (15A983)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A929)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG13)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Blue (15A919)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15C016)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear, Microns: 22 (PLBC1890)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Red (15A894)
- Zoro Select Stretch Wrap