Shop All Stretch Wrap
Zoro Select
Machine Stretch Wrap 20" x 8000 ft., Cast Style, Clear
Mfr # 15C011
Zoro # G4272107
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 8000 ft.
- Color Clear
- Gauge 60 ga
- Material LLDPE
Product Information
- Brand Zoro Select
- MFR # 15C011
- Zoro # G4272107
- UPC # 016203142003
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 8000 ft. |
Length - Stretch Wrap | 8000 ft. |
Width - Stretch Wrap | 20" |
Core Size | 3 in dia |
Overall Width | 20 in |
Overall Length | 8,000 ft |
Details
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 20 in, Overall Length 8,000 ft, Gauge 60 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 0.6 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE TEACHING PRESS Greek and Latin Roots Book, Grades 4-8 (LW438)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 4", Kraft, 10/Bundle (493T52)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- XEROX Waste Cartridge, 30000 Page-Yield (108R01124)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR81)
- ZORO SELECT Hand Stretch Wrap 5" x 600 ft., Cast Style, Clear (15A911)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15A955)
- ZORO SELECT Hand Stretch Wrap, 5 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A909)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15G110)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty (15A998)
- GOODWRAPPERS Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15A985)
- Zoro Select Stretch Wrap