Machine Wrap, 50 ga, Clear, Light Duty

  • Mfr # PVT3049SKD
  • Zoro # G600404236
product price: 
$
3,105.99
/pk of 20, $155.30/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Gauge
49 ga
Material
LLDPE
Stretch Wrap Application
Light Duty
Stretch Wrap Film Grade
Machine Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVT3049SKD
Zoro #
G600404236
UPC #
016203960225
Country of Origin
United States

Dimensions

Mil Thickness
0.49 mil
Overall Width
30 in
Core Size
3 in
Sheet Length
9,000 ft
Overall Length
9,000 ft
Sheet Width
30 in
Wire Rope Length
9,000 ft
Length
9,000 ft

Details

Item
Stretch Wrap Film
Color
Clear
Gauge
49 ga
Material
LLDPE
Stretch Wrap Application
Light Duty
Stretch Wrap Film Grade
Machine Grade
Min. Temperature
32 Degrees F
Stretch Wrap Handle Type
No Handle
Stretch Wrap Style
Cast
Anti-Static
No
Sheets per Roll
Continuous Roll
Temperature Range
32 to 95 Degrees F
Max. Temperature
95 Degrees F
Handles Included
No
Microns
12.45 micron
Cling Type
1-Side
Sheets Per Roll
Continuous Roll
Product Type
Stretch Wrap Film
Rolls per Case
1
Shell Material
LLDPE
Wire Color
Clear

Description

Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 30 in, Overall Length 9,000 ft, Gauge 49 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheet Length 9,000 ft, Sheet Width 30 in, Mil Thickness 0.49 mil, Sheets Per Roll Continuous Roll, Package Quantity 20

Ratings & reviews