Shop All Eye Bolts
This Product is Discontinued
Zoro Select
Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain, 10 PK (Discontinued)
Mfr # 12885 8
Zoro # G8533874
This Product is Discontinued
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 1 1/2 in
- Eye Inside Diameter 1 3/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 12885 8
- Zoro # G8533874
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 1 1/2 in |
Eye Inside Diameter | 1 3/16 in |
Overall Length | 4.0 in |
Thread Length | 1 1/2 in |
Screw Size | 1/2"-13 |
Shoulder Length | 7/32 in |
Shank Diameter | 1/2 in |
Shoulder Diameter | 29/32 in |
Eye Outside Diameter | 2 1/16 in |
Dia./Thread Size | 1/2"-13 |
Eye Outside Dia. | 2 1/16 in |
Shoulder Dia. | 0.91 in |
Shank Dia. | 1/2 in |
Eye Inside Dia. | 1 3/16 in |
Details
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 1 1/2 in, Shank Dia. 1/2 in, Shank Length 1 1/2 in, Shoulder Dia. 0.91 in, Shoulder Length 7/32 in, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 2 1/16 in, Overall Length 4.0 in, Length from Ream Center -, Working Load Limit 2,600 lb, Includes -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.