Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Clip, Steel, PK2

  • Mfr # 7219

  • Zoro # G4157194


product price: $4.89
/pk 2, $2.45/ea

Key Features

Length
2 1/4 in
Material
Steel
Pull Capacity
7 lb
Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7219
Zoro #
G4157194
UPC #
095421072194
Country of Origin
China

Dimensions

Length
2 1/4 in
Width
1 1/4 in

Details

Item
Magnetic Handy Clip
Material
Steel
Pull Capacity
7 lb

Description

The Zoro Select 7219 Magnetic Clip is the perfect magnetic pickup tool for retrieving small metal objects. The Zoro magnetic clip has a length of 2 1/4 in., width of 1 1/4 in. and pull capacity of 7 lb.. It is made from steel, which ensures that it will last for years to come. This handy clip also features a straight wireway with a length of 2 1/4 in.. If you are looking for an easy way to retrieve small metal objects, then this Zoro Select 7219 Magnetic Clip is the ideal solution.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.