Zoro Homepage

Magnetic Contact, Recessed Mount

  • Mfr # 2EXU8

  • Zoro # G1648053


product price: $8.35
/ea

Key Features

Type
Recessed Mount
For Use With
Windows and Doors
Material
Plastic
Includes
Mounting Hardware
Lead Size
#22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EXU8
Zoro #
G1648053
UPC #
190735442487
Country of Origin
China

Dimensions

Lead Size
#22 AWG
Height (In.)
3/8 in
Length (In.)
7/16 in
Width (In.)
9/16 in
Lead Length (In.)
18 in
Depth (In.)
7/16 in
Overall Height
3/8 in
Overall Length
7/16 in
Overall Depth
7/16 in
Lead Length
18 in

Details

Item
Magnetic Contact
Type
Recessed Mount
For Use With
Windows and Doors
Material
Plastic
Includes
Mounting Hardware
Response Time (Sec.)
0.5ms Max
Max. Voltage
100V DC/V AC
Max. Gap Distance (In.)
47/64 in
Loop Configuration
Closed
Operating Temp. Range (F)
-15 to 160
Electrical Configuration
Normally Open
Standards
Yes
Max. Current (Amps)
0.5
Gap Distance - Maximum
47/64 in
Product Type
Magnetic Contact
Operating Temperature - Maximum
160 Degrees F
Response Time
0.5 ms Max
Voltage - Maximum
100V AC/DC
Compatible Product Type
Doors, Windows
Current - Maximum
0.5 A
Operating Temperature - Minimum
-15 Degrees F

Description

Magnetic Contact, Recessed Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material ABS Plastic, Color White, Max Current (Amps) 0.5, Max Voltage 100 VDC/VAC, Gap Distance 43/64 Min, 47/64 Max In, Length 7/16 In, Height 3/8 In, Width 9/16 In, Depth 7/16 In, Lead Type #22 AWG, Lead Length 18 In, Operating Temp Range -15 to 160 F, Response Time 0.5ms Max Sec, Mounting Recessed Mounted, Standards, Includes Hardware, For Use With Windows and Doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.