Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Contact, Recessed Mount

  • Mfr # 2EXU9

  • Zoro # G0596215


product price: $7.85
/ea

Key Features

Type
Recessed Mount
For Use With
Windows and Doors
Material
Plastic
Includes
Mounting Hardware
Response Time (Sec.)
0.5ms Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EXU9
Zoro #
G0596215
UPC #
190735442494
Country of Origin
China

Dimensions

Height (In.)
3/8 in
Lead Size
#22 AWG
Depth (In.)
7/16 in
Length (In.)
9/16 in
Width (In.)
7/16 in
Lead Length (In.)
18 in
Overall Height
3/8 in
Overall Depth
7/16 in
Lead Length
18 in
Overall Length
7/16 in

Details

Item
Magnetic Contact
Type
Recessed Mount
For Use With
Windows and Doors
Material
Plastic
Includes
Mounting Hardware
Response Time (Sec.)
0.5ms Max
Loop Configuration
Closed
Max. Current (Amps)
0.5
Max. Gap Distance (In.)
1 1/16 in
Standards
Yes
Electrical Configuration
Normally Open
Max. Voltage
100V DC/V AC
Operating Temp. Range (F)
-15 to 160
Product Type
Magnetic Contact
Gap Distance - Maximum
1 1/16 in
Current - Maximum
0.5 A
Compatible Product Type
Doors, Windows
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Response Time
0.5 ms Max
Voltage - Maximum
100V AC/DC

Description

Magnetic Contact, Recessed Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material ABS Plastic, Color White, Max Current (Amps) 0.5, Max Voltage 100 VDC/VAC, Gap Distance 1 Min, 1 1/16 Max In, Length 7/16 In, Height 3/8 In, Width 9/16 In, Depth 7/16 In, Lead Type #22 AWG, Lead Length 18 In, Operating Temp Range -15 to 160 F, Response Time 0.5ms Max Sec, Mounting Recessed Mounted, Standards, Includes Hardware, For Use With Windows and Doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.