This item is Discontinued.

Zoro Select Magnetic Grate, Round, Rare Earth, 16in dia 34TA41

Magnetic Grate, Round, Rare Earth, 16in dia (Discontinued)

  • Mfr # 34TA41
  • Zoro # G9975716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34TA41
Zoro #
G9975716
UPC #
190735468807
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Dia. (In.)
16
Height (In.)
1-1/2

Details

Magnetic Separator Type
Round Grate Magnet
Primary Magnet Material
Rare Earth
Maximum Magnetic Pull Strength
80 oz
Magnetic Intensity
10,700 gauss
Grate Shape
Round
Item
Grate Magnet
Type
Round
Intensity Range (Gauss)
10,700
For Free Flowing Material Type
Dry Granular, Dry Powder
Max. Pull on Contact
80 oz. At The Surface with 1/4" dia. Steel Test Ball
Temp. Range (F)
0 Degrees to 150 Degrees
Free Flowing Material
Powder or Granular
Max. Operating Temp.
150 Degrees F
Magnet Type
Rare Earth

Description

Grate Magnet, Maximum Magnetic Pull Strength 80 oz, Round, 1 1/2 in Overall Height, Rare Earth

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.