Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In 10E818

Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In (Discontinued)

  • Mfr # 10E818
  • Zoro # G4098963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10E818
Zoro #
G4098963
UPC #
-
Country of Origin
China

Dimensions

Width
9 1/2 in
Height
12 in
Overall Width
9 1/2 in
Overall Height
12 in

Details

Item
Job Ticket Holder
Material
Plastic
Color
Clear, White
Opening
Top
Mounting Type
Magnetic
Document Loading
Top
Backing Material
Magnetic
Mounting Method
Magnetic

Description

Job Ticket Holder, Mounting Type Magnetic, Opening Top, Material Plastic, Color Clear, White, Width 9 1/2 in, Height 12 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.