Zoro Homepage

Magnetic Sweeper, Hang, 36 In, 330 lb Pull

  • Mfr # 10E767

  • Zoro # G4134435


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Length
3 1/8 in
Material
Ceramic Magnets Encased In Aluminum Housing
Features
Quick Release Lever
Type
Hang-Type
Application
For Pick-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E767
Zoro #
G4134435
UPC #
-
Country of Origin
China

Dimensions

Length
3 1/8 in
Width
36 in
Pickup Length
36 in
Surface Size
36 in
Magnet Depth
3 1/8 in
Magnet Height
4 in
Magnet Length
36 in

Details

Item
Magnetic Sweeper
Material
Ceramic Magnets Encased In Aluminum Housing
Features
Quick Release Lever
Type
Hang-Type
Application
For Pick-Up
Handle Material
Steel
Lifting Capacity
7 lb
Pull Capacity
330 lb
Operation
Hang From Forklift Or Vehicle Bumper, Maximum Operating Speed: 5 Mph
Handle Type
Release
Includes
(2) Eye Bolts
Magnetic Release Type
Lever
Magnetic Pull Capacity - Maximum
330 lb
Housing Material
Aluminum

Description

When you need to pick up metal objects on the job, the Zoro Select Magnetic Sweeper is the tool you will want to have. This magnetic sweeper features a quick release lever that allows for easy removal of the unit from your forklift or vehicle bumper. The 36 in. wide sweeper can lift 7 lb and has a 330 lb pull capacity. It has an application for pick up and its type is hang-type. It also has a handle type of release and material of ceramic. With its long reach, this magnetic sweeper makes it easy to pick up small metal objects without having to bend over or get down on your knees.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.