Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Mailer Envelope 17"L x 21"W, Kraft, Pk50, PK100 5HZZ4

Mailer Envelope 17"L x 21"W, Kraft, Pk50, PK100 (Discontinued)

  • Mfr # 5HZZ4
  • Zoro # G5798581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5HZZ4
Zoro #
G5798581
UPC #
-
Country of Origin
United States

Dimensions

Width
21"
Length
17"
Outside Width
17 in
Outside Length
21 in
Material Thickness
0.036 in

Details

Color
Yellow
Item
Mailer Envelopes
Material
Chipboard
Closure Type
Tuck Top
Mailer Type
Flat
Closure Style
Tab Locking
With Tear Strip
No
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color Yellow, Outside WxL 17 in x 21 in, Outside Width 17 in, Outside Length 21 in, Material Thickness 0.036 in, With Tear Strip No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.