Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Mailer Envelope 18"L x 24"W, Kraft, Pk50 5HZZ5

Mailer Envelope 18"L x 24"W, Kraft, Pk50 (Discontinued)

  • Mfr # 5HZZ5
  • Zoro # G5573163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5HZZ5
Zoro #
G5573163
UPC #
-
Country of Origin
United States

Dimensions

Length
18"
Width
24"
Outside Width
18 in
Material Thickness
0.036 in
Outside Length
24 in

Details

Color
Yellow
Item
Mailer Envelopes
Material
Chipboard
Closure Type
Tuck Top
Mailer Type
Flat
With Tear Strip
No
Closure Style
Tab Locking
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color Yellow, Outside WxL 18 in x 24 in, Outside Width 18 in, Outside Length 24 in, Material Thickness 0.036 in, With Tear Strip No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.