Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailer Envelopes, Yellow; White, PK100

  • Mfr # 56KJ27

  • Zoro # G2481259


product price: $27.59
/pk 100, $0.28/ea

Key Features

Color
Yellow, White
Material
Paper
Mailer Number
#4
Bubble Size
3/16 in
Outside Length
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KJ27
Zoro #
G2481259
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Outside Length
14 1/2 in
Material Thickness
0.25 in
Usable Length
14 1/2 in
Usable Width
9 1/2 in
Outside Width
9 1/2 in

Details

Item
Mailer Envelopes
Color
Yellow, White
Material
Paper
Mailer Number
#4
Post-Consumer Recyclability
Not Recyclable
With Tear Strip
Yes
Mailer Type
Bubble
Pre-Printed Address Lines
No
Closure Style
Self Sealing

Description

Mailer Envelopes, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Yellow, White, Usable WxL 9 1/2 in x 14 1/2 in, Usable Width 9 1/2 in, Usable Length 14 1/2 in, Outside WxL 9 1/2 in x 14 1/2 in, Outside Width 9 1/2 in, Outside Length 14 1/2 in, Mailer Number #4, Bubble Size 3/16 in, Material Thickness 0.25 in, Post-Consumer Recyclability Not Recyclable, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.