Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Adapter, 1" Tube Size, Brown

  • Mfr # UIP140

  • Zoro # G2101191


product price: $27.19
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
Male Adapter
Fitting Connection Type
Push-Fit
Tube Size
1"
Pipe Size - Pipe Fitting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UIP140
Zoro #
G2101191
UPC #
697285021280
Country of Origin
China

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Pipe Fitting Length
2.40"
Fitting Length
2.4 in
Outside Dia.
1 in
Pipe Size
1"
Fitting Side C Nominal Pipe Size
1 in
Fitting Side 1 Pipe Size
1 in
Fitting Side 2 Pipe Size
1 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
DZR Brass
Specific Fitting Shape
Male Adapter
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
Pipe Fitting Connection Type
Push-To-Connect
Pipe Fitting Material
Brass
Standards
IAPMO, NSF/ANSI 372, NSF/ANSI/CAN 61
Specific Pipe Fitting Shape
Adapter
Max. Temp.
200 Degrees F
Number of Holes
2
Color
Brass
Temp. Range
32-200 Degrees F
Basic Pipe Fitting Material
Metal
Compliance
IAMPO, NSF, UPC
Fittings Sub-Category
Couplings
Basic Pipe Fitting Shape
Adapter
Fitting Material
Brass
Max. Steam Pressure
200 psi
Fitting Side A Type
Push-Fit
Finish/Coating
Brass
Fitting Side B Type
NPT
Fitting Side C Gender
Male
Material Grade
316
Low Lead Certified Standard
YES
Low Lead Compliance Level
Certified
Seal Material
EPDM O-Ring
For Pipe Schedule
Schedule 120, 40, 80
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Pipe Threading
14
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
NPT
Connector Type
Adapter
Fitting Shape
Straight
Release Ring Material
EPDM

Description

Push-Fit Adapter Fitting, Fitting Material Brass, Material Grade 316, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Specific Fitting Shape Male Adapter, Standards IAPMO, NSF/ANSI 372, NSF/ANSI/CAN 61, Finish/Coating Brass, Release Ring Material EPDM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.