Shop ZORO SELECT
See all product information
Create Account
Male Elbow, Stainless Steel
- Mfr # SS813MR
- Zoro # G911130978
product price:Â
$
7.25
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Application
Potable Water
Color
Silver
Overall Length
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS813MR
- Zoro #
- G911130978
- UPC #
- 845526027298
- Country of Origin
- China
- Item
- Push-Fit Elbow Fitting
- Specific Fitting Shape
- 90 Degrees Elbow Adapter
- Standards
- ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
- Application
- Potable Water
- Color
- Silver
- Fitting Material
- Stainless Steel
- Fitting Side A Connection Type
- Push-to-Connect
- Resistance Properties
- Corrosion-Resistant
- Fitting Side B Connection Type
- MNPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Material Grade
- 304
- Maximum Operating Pressure
- 200 psi
- Maximum Operating Temperature
- 200 Degrees F
- Fitting Side 2 Connection Type
- MNPT
- Fitting Side 1 Connection Type
- Push-to-Connect
- Operating Temperature - Maximum
- 200 Degrees F
- Fitting Shape
- 90 Degrees Elbow
- For Media Type
- Potable Water
- Operating Pressure - Maximum
- 200 psi
- Connector Type
- Adapter
- Wire Color
- Silver
Dimensions
- Overall Length
- 1 7/8 in
- Fitting Side B Pipe Size
- 1/2 in
- Fitting Thread Size
- 1/2"
- Fitting Side A Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Fitting Side 2 Pipe Size
- 1/2 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter Not Applicable, Fitting Material Stainless Steel, Fitting Thread Size 1/2 In., Material Grade 304, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.