Shop ZORO SELECT
See all product information
Create Account
Male-Female Hex Adapter
- Mfr # ZTA38CXM10F-316
- Zoro # G122384061
product price:Â
$
10.79
/ea
Key Features
Wire Rope Length
1 1/2 in
Thread Fit Side B
6H
Material
Stainless Steel
Thread Gender Side A
Male
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTA38CXM10F-316
- Zoro #
- G122384061
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 1/2 in
- Thread Size Side A
- 3/8"-16
- Hex Width
- 5/8 in
- Body Length
- 1 in
- Thread Size Size B
- M10x1.25
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Thread Fit Side B
- 6H
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Finish
- Plain
- Material Grade/Class
- 316
- Conversion Type
- Inch to Metric
- Thread Gender Side B
- Female
- Body Shape
- Hex
- Item
- Hex Adapter
- Shell Material
- Stainless Steel
Description
Male-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.