Male-Female Hex Adapter
- Mfr # ZTAM10FX38C-188
- Zoro # G122380100
product price:Â
$
11.69
/ea
Key Features
Conversion Type
Metric to Inch
Thread Gender Side A
Male
Body Length
1 1/2 in
Finish
Plain
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTAM10FX38C-188
- Zoro #
- G122380100
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1 1/2 in
- Thread Size Size B
- 3/8"-16
- Wire Rope Length
- 2 1/8 in
- Hex Width
- 5/8 in
- Thread Size Side A
- M10x1.25
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Details
- Item
- Hex Adapter
- Conversion Type
- Metric to Inch
- Thread Gender Side A
- Male
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Material Grade/Class
- 18-8
- Body Shape
- Hex
- Thread Fit Side A
- 6g
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Male-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.