Male-Female Threaded Hex Standoffs
- Mfr # BULK-SNDF-1407
- Zoro # G022885736
product price:Â
$
2.69
/ea
Sold in multiples of 4 for
$10.76
Key Features
System of Measurement
Metric
Finish
Plain
Material
Nylon
Shape
Hex
Thread Size Side A
M3x0.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SNDF-1407
- Zoro #
- G022885736
- UPC #
- 00197666212868
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- M3x0.50
- Wire Rope Length
- 12 mm
- Overall Length
- 12 mm
- Length
- 12 mm
Details
- System of Measurement
- Metric
- Finish
- Plain
- Material
- Nylon
- Shape
- Hex
- Item
- Male-Female Threaded Hex Standoffs
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
Description
Male-Female Threaded Hex Standoffs, Overall Length 12 mm, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.