Zoro Select
Male Luer Barb Adapter, 303 Stainless Steel Silver
Mfr # G521
Zoro # G7448822
original price:
$21.39
5% off
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- For Use With Luer Lock Products
- Color Silver
- Material 303 Stainless Steel
- Size Large 1 Barb (.310 in Dia ref)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Gasket Maker, 70 mL, Gray, Temp Range -65.0 °F - 400.0 °F (135275)
- SHURTAPE Masking Tape, 48mm W x 55m L, Natural, PK24 (CP 905)
- GARDNER BENDER Tape, Silicone, Self-Sealing, 1" x 10 ft. (HTP-1010)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G507)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G504)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Pink (5FVL3)
- ZORO SELECT Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent (5FVF7)
- ZORO SELECT Female Luer to 10-32 Male, Plated Brass Silver (G514)
- ZORO SELECT Luer Lock Adapter, Plated Brass Silver (G509)
- ZORO SELECT Male Luer to 1/4 NPT Male, Plated Brass Silver (G512)
- Zoro Select Dispensing Syringe Needles, Tips & Caps