Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Male Luer to 1/8 NPT Male, Plated Brass

  • Zoro #: G7616043
  • Mfr #: G513

$5.49

  • Item: Male Luer to 1/8 NPT Male
  • For Use With: Luer Lock Products
  • Type: NPT
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #G513 Specifications

  • Zoro #: G7616043
  • Mfr #: G513
Item: Male Luer to 1/8 NPT Male For Use With: Luer Lock Products
Type: NPT Material: Plated Brass
Application: Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks Color: Silver
Size: 1/8 NPT Male Package Quantity: 1
Country of Origin (subject to change): United States

Description

Zoro's dispensing syringes work with disposable, reusable and dispensing needles. Here are some important details for Zoro Select Male Luer to 1/8 NPT Male. Color: Silver, For Use With: Luer Lock Products, Application: Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks.

Reviews of Zoro Select #G513