Male Rod End, 1/2-20, LH
Mfr # 5RKE1
Zoro # G2340591
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Thread
Left Hand
Thread Size
1/2"-20
Inside Dia.
0.500 in
Housing
Cadmium Plated Steel
Bearings
Steel Case Hardened, Tin Nickle Plated Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5RKE1
Zoro #
G2340591
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-20
Inside Dia.
0.500 in
Dimension A
1/2"-20
Shank Thread Size
1/2"-20
Bore Diameter
1/2 in
Details
Thread
Left Hand
Housing
Cadmium Plated Steel
Item
Spherical Rod End
Bearings
Steel Case Hardened, Tin Nickle Plated Ball
Shank Thread Gender
Male
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Ball Material
Steel
Application
Clutch and Throttle Linkage
Shank Thread Direction
Left Hand
Rod End Type
Spherical Rod End
Housing Material Finish
Cadmium Plated
Housing Material
Alloy Steel
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Housing Material Finish Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.