Zoro Homepage

Male Rod End, 5/16-24, RH

  • Mfr # 5RKD3

  • Zoro # G2340637


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Thread
Right Hand
Thread Size
5/16"-24
Inside Dia.
0.312 in
Housing
Cadmium Plated Steel
Dimension A
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RKD3
Zoro #
G2340637
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24
Inside Dia.
0.312 in
Dimension A
5/16"-24
Shank Thread Size
5/16"-24
Bore Diameter
1/4 in

Details

Thread
Right Hand
Housing
Cadmium Plated Steel
Item
Spherical Rod End
Bearings
Steel Case Hardened, Tin Nickle Plated Ball
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
System of Measurement
Inch
Rod End Type
Spherical Rod End
Application
Clutch and Throttle Linkage
Resistance Properties
Corrosion Resistant
Housing Material
Alloy Steel
Ball Material
Steel
Housing Material Finish
Cadmium Plated

Description

Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Shank Thread Size 5/16 In.-24, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Housing Material Finish Cadmium Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.