Male Tee, 304 SS, 1/2"Pipe Size, NPT
Mfr # ZUSA-PF-7893
Zoro # G400420849
product price: $89.59
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Male Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7893
Zoro #
G400420849
UPC #
193005127268
Country of Origin
China
Dimensions
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Details
Specific Fitting Shape
Male Tee
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Male
Low Lead Compliance Level
Compliant
Includes Seal
No
Maximum Operating Pressure
7,200 psi
Fitting Side C Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Fitting Side C Gender
Male
Fitting Side B Type
NPT
Fitting Side C Pipe Threading
14
Material Grade
304
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Description
Male Tee, Stainless Steel, 304, 1/2 in, Male, NPT, 14, 1/2 in, Male, NPT, 14, 1/2 in, Male, NPT, 14, 7,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.