MalleableIron, 90Elbow, 21/2"NPTx21/2"NPT
- Mfr # 783YD2
- Zoro # G405574493
product price:Â
$
39.15
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B16.3, ASTM A197, FM Approved, NSF 372, NSF 61, UL Listed
Fitting Side B Nominal Pipe Size
2 1/2 in
Maximum Operating Pressure
300 psi
Finish/Coating
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 783YD2
- Zoro #
- G405574493
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 142 mm
- Fitting Thread Size B
- 2 1/2"-8
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size A
- 2 1/2"-8
- Wire Rope Length
- 142 mm
- Length
- 142 mm
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 In.-8, 2 1/2 in, Male, NPT, 2 1/2 In.-8, 300 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.