Zoro Homepage

Manifold

  • Mfr # 10509

  • Zoro # G5966466


product price: $63.79
/ea

Key Features

For Use With Mfr. Model Number
30632, 30633
Fits Brand
Trico
Product Type
Manifold
Material
Brass
Overall Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10509
Zoro #
G5966466
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 1/4 in

Details

Item
Manifold
For Use With Mfr. Model Number
30632, 30633
Fits Brand
Trico
Product Type
Manifold
Material
Brass
Compatible with Manufacturer Model Number
30632, 30633
Compatible Manufacturer Part Number
30632, 30633
Compatible Manufacturer Model Number
30632, 30633
Compatible with Manufacturer Model No.
30632, 30633
Compatible with Mfr. Model No.
30632, 30633
For Use with Mfr Model Number
30632, 30633
Compatible Pump Manufacturer Part Number
30632, 30633
Compatible Mfr. Model Number
30632, 30633

Description

Manifold, For Use With Mfr. Model Number 30632, 30633, Fits Brand Trico

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.