Zoro Homepage

Manifold, Nylon, Barbed3/16in, PK25

  • Mfr # 5MTX2

  • Zoro # G2341845


product price: $14.19
/pk 25, $0.57/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
4-Way Vacuum Connector
Barb Size
Single Barb
Fitting Connection Type
Barbed
Tube Size
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MTX2
Zoro #
G2341845
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
Single Barb
Tube Size
3/16"
Tube Inside Dia.
3/16 in
Fitting Side B Tube Inner Diameter
3/16 in
Fitting Side D Tube Inner Diameter
3/16 in
Fitting Side C Tube Inner Diameter
3/16 in
Fitting Side A Tube Inner Diameter
3/16 in
Fitting Side 1 Tube Inner Diameter
3/16 in
Fitting Side 4 Tube Inner Diameter
3/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 3 Tube Inner Diameter
3/16 in

Description

Barbed Tee, Specific Fitting Shape 4-Way Vacuum Connector, Fitting Material Nylon, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/16 in, Fitting Side D Connection Type Barbed, Fitting Side D Tube Inner Diameter 3/16 in, Color White, Package Quantity 25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.