Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Butt Weld, 316 SS

  • Mfr # 06Q031B04040

  • Zoro # G305657319


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06Q031B04040
Zoro #
G305657319
UPC #
840280598619
Country of Origin
Multiple

Dimensions

Pipe Size
4 in
Overall Length
9.61 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Handle Height
6.61 in
Handle Length
11.73 in
Connection Size - Side 2
4 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Water
Connection Type
Butt Weld x Butt Weld
Item
Manual Two-Way Ball Valve
Seal Material
RPTFE
Handle Type
Lever
Temp. Range
32 Degrees to 320 Degrees F
Handle Material
304 Stainless Steel
Features
Inspection: API598, Lost Wax Precision Casting
Standards
AD2000-WO
Body Material
316 Stainless Steel
Stem Type
Blowout Resistant
Hose I.D.
3 5/7 in
Seat Material
PCTFE, PTFE, RPTFE
Stem Material
316 Stainless Steel
Compliance
ASME B1.20.1
Max. Pressure
1,000 PSI
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Connection Type - Side 1
Butt Weld
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Butt Weld
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
320 Degrees F
Maximum Pressure - Steam
800 PSI
Vented Ball Valve
Non-Vented
Valve Series
Q031B04

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 800 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.