Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, IPS, Brass

  • Mfr # 60009

  • Zoro # G3881225


product price: $7.99
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60009
Zoro #
G3881225
UPC #
091712600091
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Gas, Water
Connection Type
FIP x FIP
Item
Gas Ball Valve
Temp. Range
32 Degrees to 125 Degrees F
Max. Pressure
175 PSI CWP
Seat Material
PTFE
Stem Type
1-Piece Stem
Handle Type
Lever
Standards
ANSI Z 21.60/CSA 6.16, ANSI Z 21.75/CSA 6.27, ANSI Z 21.93/CSA 6.30, ANSI Z21.21/CSA 6.10
Stem Material
Brass
Handle Material
Aluminum
Hose I.D.
1/2 in
Body Material
Brass
Seal Material
Brass
Color - Valve Handle
Yellow
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
125 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 1
IPS
Connection Type - Side 2
IPS
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
600 PSI WOG

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Gas, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 175 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.