
Manual 2-Way Ball Valve, NPT, 316 SS
Mfr # 06Q031N04034
Zoro # G105657335
product price: $42.79
/eaKey Features
Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06Q031N04034
Zoro #
G105657335
UPC #
840280598435
Country of Origin
Multiple
Dimensions
Pipe Size
3/4 in
Overall Length
3.15 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Handle Height
2.24 in
Connection Size - Side 2
3/4 in
Handle Length
4.96 in
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.