Zoro Homepage

Manual 2-Way Ball Valve, NPT, 316 SS

  • Mfr # 06Q091N04010

  • Zoro # G605657392


product price: $74.39
/ea

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06Q091N04010
Zoro #
G605657392
UPC #
840280598664
Country of Origin
Multiple

Dimensions

Pipe Size
4 in
Overall Length
3.35 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Handle Height
3.66 in
Connection Size - Side 1
1 in
Handle Length
6.38 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Compliance
ASME B1.20.1
Body Material
316 Stainless Steel
Stem Material
316 Stainless Steel
Stem Type
Blowout Resistant
Max. Pressure
1,000 PSI
Seal Material
RPTFE
Temp. Range
32 Degrees to 320 Degrees F
Features
Inspection: API598, Lost Wax Precision Casting
Handle Material
304 Stainless Steel
Standards
AD2000-WO
Handle Type
Lever
Hose I.D.
1 in
Seat Material
PCTFE, PTFE, RPTFE
Connection Type - Side 1
NPT
Operating Temperature - Maximum
320 Degrees F
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Connection Type - Side 2
NPT
Operating Temperature - Minimum
32 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Pressure - Steam
1,000 PSI
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Yellow
Valve Series
Q091N04

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.