Shop ZORO SELECT

Manual 3-Way Ball Valve, 1 1/2", 316 SS

  • Mfr # 06Q051N04112
  • Zoro # G805657383

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
06Q051N04112
Zoro #
G805657383
UPC #
840280599357
Country of Origin
Multiple

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.94 in
Handle Height
4.43 in
Outlet Connection Size - Side 1
1 1/2 in
Handle Length
7.4 in
Outlet Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Inlet Connection Size
1 1/2 in
Wire Rope Length
4.94 in
Length
4.94 in

Details

Ball Material
316 Stainless Steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
FNPT x FNPT
Item
Manual Three-Way Ball Valve
Compliance
ASME B1.20.1
Seat Material
PTFE
Stem Type
Blowout Resistant
Handle Material
304 Stainless Steel
Stem Material
316 Stainless Steel
Seal Material
RPTFE
Hose I.D.
1 1/4 in
Features
Inspection: API598, Lost Wax Precision Casting
Max. Pressure
1,000 PSI
Temp. Range
32 Degrees to 320 Degrees F
Body Material
316 Stainless Steel
Handle Type
Lockable
Standards
API 598
Maximum Pressure - Steam
1,000 psi
Color - Valve Handle
Yellow
Inlet Connection Entry
Side
Outlet Connection Type - Side 1
NPT
Operating Temperature - Minimum
32 Degrees F
Outlet Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Included Mounting
ISO 5211 Actuator Mounting Pad
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
320 Degrees F
Valve Series
Q04/051N04
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Valve Construction
Three-Piece
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Maximum Pressure - Operating
1,000 psi

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 1/2 in, Inlet Connection Size 1 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.