Zoro Homepage

Manual 3-Way Ball Valve, 1/2", 316 SS

  • Mfr # 06Q051N04012

  • Zoro # G805657420


product price: $65.19
/ea

Key Features

Ball Material
316 Stainless Steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06Q051N04012
Zoro #
G805657420
UPC #
840280599319
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Overall Length
3.11 in
Outlet Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Height
2.95 in
Handle Length
5.55 in
Outlet Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
316 Stainless Steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
FNPT x FNPT
Item
Manual Three-Way Ball Valve
Max. Pressure
1,000 PSI
Stem Type
Blowout Resistant
Features
Inspection: API598, Lost Wax Precision Casting
Body Material
316 Stainless Steel
Seat Material
PTFE
Stem Material
316 Stainless Steel
Standards
API 598
Hose I.D.
1/2 in
Handle Material
304 Stainless Steel
Temp. Range
32 Degrees to 320 Degrees F
Handle Type
Lockable
Compliance
ASME B1.20.1
Seal Material
RPTFE
Outlet Connection Gender - Side 1
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Inlet Connection Entry
Side
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 2
NPT
Color - Valve Handle
Yellow
Operating Temperature - Maximum
320 Degrees F
Maximum Pressure - Steam
1,000 PSI
Operating Temperature - Minimum
32 Degrees F
Handle - Locking
Locking
Outlet Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Outlet Connection Type - Side 1
NPT
Valve Series
Q04/051N04
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.