Manual Trash Compactor, Blue, 55 gal.
Mfr # MTC-55
Zoro # G4729307
product price: $1,196.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Capacity
55 gal
Overall Height
86 3/32 in
Overall Width
32 1/8 in
Overall Depth
24 1/4 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTC-55
Zoro #
G4729307
UPC #
691215065290
Country of Origin
United States
Dimensions
Overall Height
86 3/32 in
Overall Width
32 1/8 in
Overall Depth
24 1/4 in
Height
86 1/8 in
Depth
24 1/4 in
Details
Item
Trash Compactor
Capacity
55 gal
Color
Blue
Includes
(2) Wheels
Compacting Force
7,000 lbf
Motor Type
Manual
Finish
Blue
Pump Type
Manual
Product Type
Trash Compactor
Description
Trash Compactor, Overall Height 86 3/32 in, Overall Width 32 1/8 in, Overall Depth 24 1/4 in, Capacity 55 gal, 7,000 lbf, Manual, Manual, Blue Finish, Includes (2) Wheels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.