Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Blue, Vinyl, PK100
Mfr # 4515BG-200
Zoro # G4723214
original price:
$10.79
10% off
new price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4515BG-200
- Zoro # G4723214
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 4 in |
Flag Width | 5 in |
Staff Height | 15 in |
Details
Description
Marking Flag, Flag Color Fluorescent Blue, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Indicate Drinkable Water, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5"dia., 1.25"Std (WSS-022)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- ATD TOOLS ATD Tools ATD-63953 Gasket Scraper Set - 3 Piece (ATD-63953)
- SLUGGER BY FEIN Annular Cutter, HSS, 25mm dia., 3D (63134250003)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4515PP-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4515YG-200)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4515OG-200)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4518SWR-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4521BG-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4536GG-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2318PP-200)
- Zoro Select Chalk Line Reels