Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Green, Vinyl, PK100
Mfr # 2321GG-200
Zoro # G4717316
product price: $12.45
/pk 100, $0.12/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2321GG-200
- Zoro # G4717316
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 21" |
Staff Height | 21 in |
Details
Description
Marking Flag, Flag Color Fluorescent Green, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drain Lines, Sewers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451-20-20-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-20-20-M6-SS-55)
- FEIN Oscillating Grout Cleaner, 2-1/2 (63719011220)
- STARRETT Spring Divider, 8 In, Solid (83A-8)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M18)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2321YG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2321BG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2321BK-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4518GG-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530SYBK-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (15079)
- STANLEY Rafter Square, 16 x 24 In. (45-011)
- Zoro Select Marking Tools