Zoro Select

Marking Flag, Fluor Red, Blank, Vinyl, PK100


product price: $15.59
/pk 100, $0.16/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pattern Solid
  • Overall Height 36 in
  • Legend Blank
  • Flag Height 4 in
  • Flag Width 5 in
See all product information

Product Information

Dimensions

Overall Height 36 in
Flag Height 4 in
Flag Width 5 in
Length 36"
Staff Height 36 in

Details

Color Fluorescent Red
Item Marking Flag
Pattern Solid
Legend Blank
Staff Material Steel Wire
Flag Material Vinyl
Application Electric
Material Vinyl, 36" Wire Staff
Staff Style Flag-Style
Flag Color Fluorescent Red
Preprinted Images No Image

Description

Marking Flag, Flag Color Fluorescent Red, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Electric, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.