Shop All Chalk Line Reels
Zoro Select
Marking Flag, Red, Blank, Vinyl, PK100
Mfr # 2318R-200
Zoro # G3885515
original price:
$11.30
18% off
new price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2318R-200
- Zoro # G3885515
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 18" |
Staff Height | 18 in |
Details
Description
Marking Flag, Flag Color Red, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Conduit, Lighting Cables, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Saw, 9 1/4 In, Aluminum Handle (295)
- PALMGREN Bench Step Pulley Drill Press, 5 Spd, 10" (9680110)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 1/2" x 1-1/4" (A-1616-DP82)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench (86 02 250 SBA)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2321YG-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4518YG-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4521YG-200)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4518OG-200)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (2318PG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2321BK-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4521R-200)
- Zoro Select Marking Tools