Zoro Homepage

Masking Paper, 34-1/2 In, Blue

  • Mfr # 6TWP9

  • Zoro # G0720447


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Nominal Width
34 1/2 in
Nominal Length
750 ft
Thickness
3 mil
Color
Blue
Product Type
Paint Booth Masking Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TWP9
Zoro #
G0720447
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
34 1/2 in
Nominal Length
750 ft
Thickness
3 mil
Overall Width
34 1/2 in
Overall Length
750 ft

Details

Item
Paint Booth Masking Paper
Color
Blue
Product Type
Paint Booth Masking Paper
Coating
Coated

Description

Paint Booth Masking Paper, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.